Rotary Screw Air Compressor, Horiz, 5 hp

  • Mfr # R4I-A135-TAS/80-230-1

  • Zoro # G2168595


product price: $14,480.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
5.0 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4I-A135-TAS/80-230-1
Zoro #
G2168595
UPC #
-
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
80 gal
Overall Depth
28 in
Overall Length
68 in
Tank Size
80 gal.
Overall Height
68 in
Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
5.0 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
14.3
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
135 psi
Tank Style - Air Compressor
Horizontal
ASME Tank
Yes
Item
Rotary Screw Air Compressor
Motor RPM
3,535 RPM
Full Load Amps
39.0
Free Air CFM @ Max. Pressure
16.9
Tank Type
Horizontal
Refrigerant
R-134a
Duty
Continuous
Max. Pressure
135 psi
Voltage
208-230
Ambient Temp. Range
35 Degrees to 104 Degrees F
HP
5
dBA @ 3 Feet
69
Phase
Single
Standards
ASME Approved
Pump Type
Rotary Screw
Maximum Speed
3,535 RPM
Maximum Operating Pressure
135 psi
Current Rating
39.0 A
Output Power
5 hp
Air Tank Style
Horizontal
Frequency
60 Hz
Outlet Gender
Female
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
14.3 cfm
Outlet Type
NPT
Input Voltage
230V AC
Sound Level
69 dBA
Enclosure Type
Totally Enclosed

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 80 gal, Phase Single, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 39.0 A, Frequency 60 Hz, Maximum Speed 3,535 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.