Rotary Screw Air Compressor, Horiz, 5 hp

  • Mfr # UP6-5-125/80-230-1

  • Zoro # G2123777


product price: $10,186.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
5.0 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-5-125/80-230-1
Zoro #
G2123777
UPC #
094703217377
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
80 gal
Overall Length
71 in
Overall Depth
29 in
Overall Height
57 in
Tank Size
80 gal.
Outlet Size
3/4 in
Air Tank Size
80 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
5.0 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
14.9
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
Item
Rotary Screw Air Compressor
Free Air CFM @ Max. Pressure
14.9
dBA @ 3 Feet
65
HP
5
Tank Type
Horizontal
Voltage
230
Full Load Amps
23.5
Phase
Single
Ambient Temp. Range
36 Degrees to 105 Degrees F
Max. Pressure
125 psi
ASME Tank
Yes
Motor RPM
3,480 RPM
Duty
Continuous
Standards
ASME Approved
Outlet Type
NPT
Series
UP6
Air Tank Style
Horizontal
Current Rating
23.5 A
Lubrication Type
Synthetic Oil
Pump Type
Rotary Screw
Maximum Operating Pressure
125 psi
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
14.9 cfm
Maximum Speed
3,480 RPM
Input Voltage
230V AC
Enclosure Type
Totally Enclosed
Outlet Gender
Female
Sound Level
65 dBA
Output Power
5 hp
Frequency
60 Hz
Control Type
Automatic On/Off

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 23.5 A, Frequency 60 Hz, Maximum Speed 3,480 RPM, Duty Cycle Continuous, Sound Level 65 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.