Rotary Screw Air Compressor, Horz, 15 hp

  • Mfr # UP6-15C-125/120-200-3

  • Zoro # G2139509


product price: $12,507.58
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
15.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
200V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-15C-125/120-200-3
Zoro #
G2139509
UPC #
094703454833
Country of Origin
Mexico

Dimensions

Tank Size - Air Compressor
120 gal
Overall Depth
29 in
Tank Size
120 gal.
Overall Height
61 in
Overall Length
75 in
Air Tank Size
120 gal
Outlet Size
3/4 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
15.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
200V AC
Free Air CFM @ Max. Pressure - Air Compressor
52.0
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
HP
15
Full Load Amps
43.1
Voltage
200
Ambient Temp. Range
36 Degrees to 105 Degrees F
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
52
Max. Pressure
125 psi
Phase
Three
ASME Tank
Yes
Duty
Continuous
Motor RPM
3,530 RPM
dBA @ 3 Feet
69
Item
Rotary Screw Air Compressor
Standards
ASME Approved
Maximum Operating Pressure
125 psi
Input Voltage
200V AC
Control Type
Automatic On/Off
Series
UP6
Maximum Speed
3,530 RPM
Duty Cycle
Continuous
Pump Type
Rotary Screw
Current Rating
43.1 A
Air Tank Style
Horizontal
Lubrication Type
Synthetic Oil
Frequency
60 Hz
Output Power
15 hp
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
52 cfm
Outlet Type
NPT
Enclosure Type
Totally Enclosed
Sound Level
69 dBA

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 52 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 200V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 43.1 A, Frequency 60 Hz, Maximum Speed 3,530 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.