Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor

  • Mfr # UP6S-20-125

  • Zoro # G216439547


product price: $16,619.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45.98 in
Overall Length
44.72 in
Phase
Three
Overall Depth
34.09 in
Air Dryer Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-20-125
Zoro #
G216439547
UPC #
678384520010
Country of Origin
United States

Dimensions

Overall Height
45.98 in
Overall Length
44.72 in
Overall Depth
34.09 in

Details

Phase
Three
Item
Rotary Screw Air Compressor
Air Dryer Included
No
Input Voltage
460V AC
Frequency
60 Hz
Control Type
Automatic On/Off
Sound Level
70 dBA
Speed Type
Fixed
Maximum Operating Pressure
125 psi
Free Air Flow Rate @ Maximum Pressure
78 cfm
Series
UP6S
Output Power
20 hp
Pump Type
Rotary Screw
Lubrication Type
Oil-Flooded
Enclosure Rating
NEMA 1/IP23

Description

Rotary Screw Air Compressor, Air Tank Style Not Applicable, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 78 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.