Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor

  • Mfr # UP6S-20-125

  • Zoro # G216439646


product price: $23,132.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Key Features

Overall Depth
34.09 in
Phase
Three
Air Dryer Included
Yes
Overall Length
65.12 in
Overall Height
45.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-20-125
Zoro #
G216439646
UPC #
678384520010
Country of Origin
United States

Dimensions

Overall Depth
34.09 in
Overall Length
65.12 in
Overall Height
45.98 in
Air Tank Size
120 gal

Details

Phase
Three
Air Dryer Included
Yes
Item
Rotary Screw Air Compressor
Maximum Operating Pressure
125 psi
Control Type
Automatic On/Off
Input Voltage
200V AC
Output Power
20 hp
Lubrication Type
Oil-Flooded
Pump Type
Rotary Screw
Sound Level
70 dBA
Series
UP6S
Air Tank Style
Horizontal
Enclosure Rating
NEMA 1/IP23
Speed Type
Fixed
Free Air Flow Rate @ Maximum Pressure
78 cfm
Frequency
60 Hz

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 78 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 200V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.