Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor

  • Mfr # UP6S-20-150

  • Zoro # G716439597


product price: $18,677.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44.72 in
Air Dryer Included
No
Phase
Three
Overall Depth
34.09 in
Overall Height
45.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-20-150
Zoro #
G716439597
UPC #
678384640015
Country of Origin
United States

Dimensions

Overall Length
44.72 in
Overall Depth
34.09 in
Overall Height
45.98 in
Air Tank Size
120 gal

Details

Item
Rotary Screw Air Compressor
Air Dryer Included
No
Phase
Three
Lubrication Type
Oil-Flooded
Input Voltage
575V AC
Pump Type
Rotary Screw
Output Power
20 hp
Frequency
60 Hz
Air Tank Style
Horizontal
Maximum Operating Pressure
150 psi
Free Air Flow Rate @ Maximum Pressure
72 cfm
Sound Level
70 dBA
Speed Type
Fixed
Enclosure Rating
NEMA 1/IP23
Series
UP6S
Control Type
Automatic On/Off

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 72 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.