Rotary Screw Air Compressor
- Mfr # UP6S-25-125
- Zoro # G916439601
product price:Â
$
25,330.99
/ea
Key Features
Air Dryer Included
Yes
Phase
Three
Overall Depth
34.09 in
Overall Length
65.12 in
Overall Height
45.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP6S-25-125
- Zoro #
- G916439601
- UPC #
- 678384560016
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.09 in
- Overall Length
- 65.12 in
- Overall Height
- 45.98 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 65.12 in
- Length
- 65.12 in
Details
- Air Dryer Included
- Yes
- Phase
- Three
- Item
- Rotary Screw Air Compressor
- Speed Type
- Fixed
- Output Power
- 25 hp
- Series
- UP6S
- Free Air Flow Rate @ Maximum Pressure
- 98 cfm
- Air Tank Style
- Horizontal
- Sound Level
- 70 dBA
- Control Type
- Automatic On/Off
- Pump Type
- Rotary Screw
- Maximum Operating Pressure
- 125 psi
- Input Voltage
- 460V AC
- Enclosure Rating
- NEMA 1/IP23
- Lubrication Type
- Oil-Flooded
- Frequency
- 60 Hz
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 98 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.