Zoro Homepage

Rotary Screw Air Compressor

  • Mfr # UP6S-25-125

  • Zoro # G916439694


product price: $19,898.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Key Features

Overall Length
44.72 in
Air Dryer Included
No
Phase
Three
Overall Height
45.98 in
Overall Depth
34.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-25-125
Zoro #
G916439694
UPC #
678384560016
Country of Origin
United States

Dimensions

Overall Length
44.72 in
Overall Height
45.98 in
Overall Depth
34.09 in
Air Tank Size
120 gal

Details

Item
Rotary Screw Air Compressor
Air Dryer Included
No
Phase
Three
Series
UP6S
Sound Level
70 dBA
Pump Type
Rotary Screw
Lubrication Type
Oil-Flooded
Enclosure Rating
NEMA 1/IP23
Free Air Flow Rate @ Maximum Pressure
98 cfm
Control Type
Automatic On/Off
Frequency
60 Hz
Speed Type
Fixed
Air Tank Style
Horizontal
Output Power
25 hp
Input Voltage
575V AC
Maximum Operating Pressure
125 psi

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 98 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.