Rotary Screw Air Compressor
- Mfr # UP6S-30-125
- Zoro # G616439581
product price:Â
$
27,610.99
/ea
Key Features
Air Dryer Included
Yes
Phase
Three
Overall Depth
34.09 in
Overall Length
65.12 in
Overall Height
45.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP6S-30-125
- Zoro #
- G616439581
- UPC #
- 678384600019
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.09 in
- Overall Length
- 65.12 in
- Overall Height
- 45.98 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 65.12 in
- Length
- 65.12 in
Details
- Air Dryer Included
- Yes
- Phase
- Three
- Item
- Rotary Screw Air Compressor
- Control Type
- Automatic On/Off
- Enclosure Rating
- NEMA 1/IP23
- Maximum Operating Pressure
- 125 psi
- Pump Type
- Rotary Screw
- Output Power
- 30 hp
- Frequency
- 60 Hz
- Speed Type
- Fixed
- Input Voltage
- 230V AC
- Free Air Flow Rate @ Maximum Pressure
- 116 cfm
- Lubrication Type
- Oil-Flooded
- Series
- UP6S
- Sound Level
- 70 dBA
- Air Tank Style
- Horizontal
Description
Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 116 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.