Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor

  • Mfr # UP6S-30-125

  • Zoro # G616439840


product price: $24,491.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Air Dryer Included
Yes
Overall Length
65.12 in
Overall Height
45.98 in
Overall Depth
34.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-30-125
Zoro #
G616439840
UPC #
678384600019
Country of Origin
United States

Dimensions

Overall Length
65.12 in
Overall Height
45.98 in
Overall Depth
34.09 in

Details

Phase
Three
Item
Rotary Screw Air Compressor
Air Dryer Included
Yes
Speed Type
Fixed
Sound Level
70 dBA
Frequency
60 Hz
Maximum Operating Pressure
125 psi
Series
UP6S
Pump Type
Rotary Screw
Lubrication Type
Oil-Flooded
Control Type
Automatic On/Off
Input Voltage
200V AC
Output Power
30 hp
Free Air Flow Rate @ Maximum Pressure
116 cfm
Enclosure Rating
NEMA 1/IP23

Description

Rotary Screw Air Compressor, Air Tank Style Not Applicable, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 116 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 200V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.