Zoro Homepage

Rotary Screw Air Compressor

  • Mfr # UP6S-30-125

  • Zoro # G716439603


product price: $20,034.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Key Features

Phase
Three
Air Dryer Included
No
Overall Length
44.72 in
Overall Height
45.98 in
Overall Depth
34.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-30-125
Zoro #
G716439603
UPC #
678384600019
Country of Origin
United States

Dimensions

Overall Length
44.72 in
Overall Height
45.98 in
Overall Depth
34.09 in

Details

Phase
Three
Air Dryer Included
No
Item
Rotary Screw Air Compressor
Speed Type
Fixed
Series
UP6S
Enclosure Rating
NEMA 1/IP23
Frequency
60 Hz
Output Power
30 hp
Maximum Operating Pressure
125 psi
Control Type
Automatic On/Off
Lubrication Type
Oil-Flooded
Input Voltage
230V AC
Free Air Flow Rate @ Maximum Pressure
116 cfm
Pump Type
Rotary Screw
Sound Level
70 dBA

Description

Rotary Screw Air Compressor, Air Tank Style Not Applicable, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 116 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.