Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor

  • Mfr # UP6S-30-150

  • Zoro # G216439554


product price: $22,092.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
44.72 in
Overall Depth
34.09 in
Overall Height
45.98 in
Air Dryer Included
No
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6S-30-150
Zoro #
G216439554
UPC #
678384720014
Country of Origin
United States

Dimensions

Overall Length
44.72 in
Overall Depth
34.09 in
Overall Height
45.98 in
Air Tank Size
120 gal

Details

Air Dryer Included
No
Item
Rotary Screw Air Compressor
Phase
Three
Series
UP6S
Control Type
Automatic On/Off
Air Tank Style
Horizontal
Sound Level
70 dBA
Pump Type
Rotary Screw
Speed Type
Fixed
Frequency
60 Hz
Lubrication Type
Oil-Flooded
Free Air Flow Rate @ Maximum Pressure
107 cfm
Input Voltage
575V AC
Enclosure Rating
NEMA 1/IP23
Maximum Operating Pressure
150 psi
Output Power
30 hp

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 107 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Oil-Flooded, Frequency 60 Hz, Sound Level 70 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.