Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Compressor, Three Phase, 20hp

  • Mfr # RSa15I-A118-TAS, 208/3/60, 120 GAL.

  • Zoro # G314385838


product price: $25,024.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Air Dryer Included
Yes
Overall Depth
34.3 in
Overall Height
71.7 in
Overall Length
34.3 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa15I-A118-TAS, 208/3/60, 120 GAL.
Zoro #
G314385838
UPC #
678384340014
Country of Origin
United States

Dimensions

Overall Depth
34.3 in
Overall Height
71.7 in
Overall Length
34.3 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
Yes
Item
Rotary Screw Compressor
Phase
Three
Maximum Speed
3,565 RPM
Free Air Flow Rate @ Maximum Pressure
81 cfm
Control Type
Automatic On
Air Tank Style
Horizontal
Pump Type
Rotary Screw
Lubrication Type
Oil Flooded
Number of Stages
2
Minimum Operating Temperature
36 Degrees F
Enclosure Type
Totally Enclosed
Maximum Operating Temperature
104 Degrees F
Exhaust Location
Rear
Life Expectancy
100,000 hr
Duty Cycle
Continuous
Maximum Operating Pressure
118 psi
Outlet Gender
Female
Outlet Type
NPT
Input Voltage
208V AC
Standards
FDA Approved
Output Power
20 hp
Speed Type
Fixed
Enclosure Rating
NEMA 4
Sound Level
70 dBA
Frequency
60

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 81 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 3,565 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.