Rotary Screw Compressor, Three Phase, 20hp

  • Mfr # RSa15I-A118-TAS, 460/3/60, 120 GAL.

  • Zoro # G014385848


product price: $24,432.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Air Dryer Included
Yes
Overall Length
34.3 in
Overall Depth
34.3 in
Phase
Three
Overall Height
71.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa15I-A118-TAS, 460/3/60, 120 GAL.
Zoro #
G014385848
UPC #
678384360012
Country of Origin
United States

Dimensions

Overall Length
34.3 in
Overall Depth
34.3 in
Overall Height
71.7 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
Yes
Item
Rotary Screw Compressor
Phase
Three
Control Type
Automatic On
Pump Type
Rotary Screw
Maximum Operating Pressure
118 psi
Speed Type
Fixed
Air Tank Style
Horizontal
Maximum Speed
3,565 RPM
Lubrication Type
Oil Flooded
Minimum Operating Temperature
36 Degrees F
Frequency
60
Enclosure Rating
NEMA 4
Exhaust Location
Rear
Free Air Flow Rate @ Maximum Pressure
81 cfm
Enclosure Type
Totally Enclosed
Standards
FDA Approved
Sound Level
70 dBA
Outlet Gender
Female
Number of Stages
2
Duty Cycle
Continuous
Output Power
20 hp
Maximum Operating Temperature
104 Degrees F
Life Expectancy
100,000 hr
Outlet Type
NPT
Input Voltage
460V AC

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 20 hp, Free Air Flow Rate @ Maximum Pressure 81 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 3,565 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.