Rotary Screw Compressor, Three Phase, 25hp

  • Mfr # RSa18I-A118-TAS, 208/3/60, 120 GAL.

  • Zoro # G414385851


product price: $26,762.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Air Dryer Included
Yes
Overall Depth
34.3 in
Overall Height
71.7 in
Phase
Three
Overall Length
34.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa18I-A118-TAS, 208/3/60, 120 GAL.
Zoro #
G414385851
UPC #
678384700016
Country of Origin
United States

Dimensions

Overall Depth
34.3 in
Overall Height
71.7 in
Overall Length
34.3 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
Yes
Phase
Three
Item
Rotary Screw Compressor
Standards
FDA Approved
Enclosure Rating
NEMA 4
Control Type
Automatic On
Duty Cycle
Continuous
Maximum Operating Pressure
118 psi
Output Power
25 hp
Maximum Speed
4,277 RPM
Pump Type
Rotary Screw
Free Air Flow Rate @ Maximum Pressure
102 cfm
Life Expectancy
100,000 hr
Frequency
60
Number of Stages
2
Air Tank Style
Horizontal
Lubrication Type
Oil Flooded
Speed Type
Fixed
Enclosure Type
Totally Enclosed
Outlet Gender
Female
Outlet Type
NPT
Input Voltage
208V AC
Minimum Operating Temperature
36 Degrees F
Sound Level
70 dBA
Maximum Operating Temperature
104 Degrees F
Exhaust Location
Rear

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 102 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 4,277 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.