Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Compressor, Three Phase, 25hp

  • Mfr # RSa18I-A125, 460/3/60, 120 GAL.

  • Zoro # G814385857


product price: $21,616.99
/ea
Additional $1,095.00 delivery surcharge applies per item.
See details

Key Features

Air Dryer Included
No
Overall Height
71.7 in
Overall Length
71.7 in
Phase
Three
Overall Depth
34.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa18I-A125, 460/3/60, 120 GAL.
Zoro #
G814385857
UPC #
678384280013
Country of Origin
United States

Dimensions

Overall Height
71.7 in
Overall Length
71.7 in
Overall Depth
34.3 in
Air Tank Size
120 gal
Outlet Size
1 in

Details

Air Dryer Included
No
Item
Rotary Screw Compressor
Phase
Three
Series
R
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
104 Degrees F
Duty Cycle
Continuous
Output Power
25 hp
Enclosure Rating
NEMA 4
Pump Type
Rotary Screw
Input Voltage
460V AC
Number of Stages
2
Lubrication Type
Oil Flooded
Frequency
60
Speed Type
Fixed
Life Expectancy
100,000 hr
Outlet Gender
Female
Control Type
Automatic On
Minimum Operating Temperature
36 Degrees F
Sound Level
70 dBA
Maximum Speed
4,277 RPM
Free Air Flow Rate @ Maximum Pressure
102 cfm
Air Tank Style
Horizontal
Outlet Type
NPT
Exhaust Location
Rear
Enclosure Type
Totally Enclosed

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 102 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 4,277 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.