Rotary Screw Compressor, Three Phase, 30hp

  • Mfr # RSa22I-A118-TAS, 230/3/60, 120 GAL.

  • Zoro # G514385836


product price: $28,905.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Air Dryer Included
Yes
Phase
Three
Overall Length
34.3 in
Overall Depth
34.3 in
Overall Height
71.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSa22I-A118-TAS, 230/3/60, 120 GAL.
Zoro #
G514385836
UPC #
678384070010
Country of Origin
United States

Dimensions

Overall Length
34.3 in
Overall Depth
34.3 in
Overall Height
71.7 in
Outlet Size
1 in
Air Tank Size
120 gal

Details

Air Dryer Included
Yes
Phase
Three
Item
Rotary Screw Compressor
Outlet Type
NPT
Exhaust Location
Rear
Free Air Flow Rate @ Maximum Pressure
120 cfm
Enclosure Type
Totally Enclosed
Maximum Operating Pressure
118 psi
Control Type
Automatic On
Input Voltage
230V AC
Speed Type
Fixed
Outlet Gender
Female
Output Power
30 hp
Maximum Speed
5,080 RPM
Sound Level
70 dBA
Standards
FDA Approved
Life Expectancy
100,000 hr
Duty Cycle
Continuous
Maximum Operating Temperature
104 Degrees F
Enclosure Rating
NEMA 4
Minimum Operating Temperature
36 Degrees F
Lubrication Type
Oil Flooded
Number of Stages
2
Air Tank Style
Horizontal
Pump Type
Rotary Screw
Frequency
60

Description

Rotary Screw Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 120 cfm, Maximum Operating Pressure 118 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 2, Lubrication Type Oil Flooded, Current Rating Not Applicable, Frequency 60, Maximum Speed 5,080 RPM, Duty Cycle Continuous, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 36 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.