Zoro Homepage

Rotary Screw Compressor

  • Mfr # UP6-15-150-200-3-60 120 Gal

  • Zoro # G615892967


product price: $12,632.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Phase
Three
Overall Length
115.7 in
Overall Depth
57.6 in
Air Dryer Included
No
Overall Height
97.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-15-150-200-3-60 120 Gal
Zoro #
G615892967
UPC #
678384035828
Country of Origin
United States

Dimensions

Overall Length
115.7 in
Overall Depth
57.6 in
Overall Height
97.6 in
Air Tank Size
120 gal
Outlet Size
3/4 in

Details

Item
Rotary Screw Air Compressor
Phase
Three
Air Dryer Included
No
Duty Cycle
Continuous
Output Power
15 hp
Current Rating
16.5 A
Exhaust Location
Top
Maximum Operating Pressure
150 psi
Pump Type
Rotary Screw
Lubrication Type
Oil Flooded
Maximum Operating Temperature
114 Degrees F
Standards
UL Listed
Control Type
Automatic On/Off
Enclosure Rating
NEMA 1
Frequency
60 Hz
Outlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Sound Level
67 dB
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
47.3 cfm
Input Voltage
200V AC
Series
UP6 Series
Enclosure Type
Open Dripproof
Speed Type
Fixed
Number of Stages
1
Maximum Speed
5,700 RPM
Air Tank Style
Horizontal

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 47.3 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 200V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Oil Flooded, Current Rating 16.5 A, Frequency 60 Hz, Maximum Speed 5,700 RPM, Duty Cycle Continuous, Maximum Operating Temperature 114 Degrees F, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.