Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Compressor

  • Mfr # UP6-15c-150-230-3-60 120 Gal

  • Zoro # G315893004


product price: $12,632.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
57.6 in
Overall Length
115.7 in
Air Dryer Included
No
Overall Height
97.6 in
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-15c-150-230-3-60 120 Gal
Zoro #
G315893004
UPC #
678384035743
Country of Origin
United States

Dimensions

Overall Depth
57.6 in
Overall Length
115.7 in
Overall Height
97.6 in
Outlet Size
3/4 in
Air Tank Size
120 gal

Details

Item
Rotary Screw Air Compressor
Air Dryer Included
No
Phase
Three
Series
UP6 Series
Maximum Speed
5,700 RPM
Outlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Free Air Flow Rate @ Maximum Pressure
47.3 cfm
Enclosure Type
Open Dripproof
Enclosure Rating
NEMA 1
Number of Stages
1
Input Voltage
230V AC
Frequency
60 Hz
Lubrication Type
Oil Flooded
Standards
UL Listed
Output Power
15 hp
Current Rating
16.5 A
Control Type
Automatic On/Off
Sound Level
67 dB
Outlet Gender
Female
Duty Cycle
Continuous
Exhaust Location
Top
Speed Type
Fixed
Maximum Operating Temperature
114 Degrees F
Maximum Operating Pressure
150 psi
Air Tank Style
Horizontal
Pump Type
Rotary Screw

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 47.3 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Oil Flooded, Current Rating 16.5 A, Frequency 60 Hz, Maximum Speed 5,700 RPM, Duty Cycle Continuous, Maximum Operating Temperature 114 Degrees F, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.