Zoro Homepage

Rotary Screw Compressor

  • Mfr # UP6-15c-150-230-3-60 80 Gal

  • Zoro # G315892465


product price: $12,632.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Overall Depth
57.6 in
Phase
Three
Air Dryer Included
No
Overall Length
111.1 in
Overall Height
93.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-15c-150-230-3-60 80 Gal
Zoro #
G315892465
UPC #
678384035330
Country of Origin
United States

Dimensions

Overall Depth
57.6 in
Overall Length
111.1 in
Overall Height
93.5 in
Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Phase
Three
Air Dryer Included
No
Item
Rotary Screw Air Compressor
Speed Type
Fixed
Enclosure Type
Open Dripproof
Maximum Speed
5,700 RPM
Output Power
15 hp
Control Type
Automatic On/Off
Frequency
60 Hz
Exhaust Location
Top
Outlet Gender
Female
Number of Stages
1
Series
UP6 Series
Sound Level
67 dB
Outlet Type
NPT
Current Rating
16.5 A
Free Air Flow Rate @ Maximum Pressure
47.3 cfm
Maximum Operating Temperature
114 Degrees F
Maximum Operating Pressure
150 psi
Lubrication Type
Oil Flooded
Air Tank Style
Horizontal
Input Voltage
230V AC
Minimum Operating Temperature
40 Degrees F
Standards
UL Listed
Duty Cycle
Continuous
Enclosure Rating
NEMA 1
Pump Type
Rotary Screw

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 47.3 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Oil Flooded, Current Rating 16.5 A, Frequency 60 Hz, Maximum Speed 5,700 RPM, Duty Cycle Continuous, Maximum Operating Temperature 114 Degrees F, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.