Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Compressor

  • Mfr # UP6-15C-150-575-3-60 120 Gal

  • Zoro # G715892966


product price: $12,632.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Overall Height
97.6 in
Overall Depth
57.6 in
Overall Length
115.7 in
Air Dryer Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-15C-150-575-3-60 120 Gal
Zoro #
G715892966
UPC #
678384036085
Country of Origin
United States

Dimensions

Overall Height
97.6 in
Overall Depth
57.6 in
Overall Length
115.7 in
Outlet Size
3/4 in
Air Tank Size
120 gal

Details

Phase
Three
Item
Rotary Screw Air Compressor
Air Dryer Included
No
Outlet Gender
Female
Frequency
60 Hz
Outlet Type
NPT
Control Type
Automatic On/Off
Output Power
15 hp
Maximum Operating Pressure
150 psi
Exhaust Location
Top
Standards
UL Listed
Enclosure Rating
NEMA 1
Sound Level
67 dB
Maximum Speed
5,700 RPM
Input Voltage
575V AC
Pump Type
Rotary Screw
Current Rating
16.5 A
Lubrication Type
Oil Flooded
Series
UP6 Series
Enclosure Type
Open Dripproof
Speed Type
Fixed
Free Air Flow Rate @ Maximum Pressure
47.3 cfm
Maximum Operating Temperature
114 Degrees F
Minimum Operating Temperature
40 Degrees F
Duty Cycle
Continuous
Air Tank Style
Horizontal
Number of Stages
1

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 47.3 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Oil Flooded, Current Rating 16.5 A, Frequency 60 Hz, Maximum Speed 5,700 RPM, Duty Cycle Continuous, Maximum Operating Temperature 114 Degrees F, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.