Zoro Homepage

Rotary Screw Compressor

  • Mfr # UP6-15C-150-575-3-60 80 Gal

  • Zoro # G815892965


product price: $12,632.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Phase
Three
Overall Height
93.5 in
Overall Length
111.1 in
Overall Depth
57.6 in
Air Dryer Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-15C-150-575-3-60 80 Gal
Zoro #
G815892965
UPC #
678384035668
Country of Origin
United States

Dimensions

Overall Height
93.5 in
Overall Length
111.1 in
Overall Depth
57.6 in
Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Phase
Three
Item
Rotary Screw Air Compressor
Air Dryer Included
No
Lubrication Type
Oil Flooded
Input Voltage
575V AC
Maximum Speed
5,700 RPM
Output Power
15 hp
Outlet Type
NPT
Duty Cycle
Continuous
Sound Level
67 dB
Minimum Operating Temperature
40 Degrees F
Exhaust Location
Top
Current Rating
16.5 A
Frequency
60 Hz
Outlet Gender
Female
Maximum Operating Pressure
150 psi
Air Tank Style
Horizontal
Enclosure Rating
NEMA 1
Number of Stages
1
Maximum Operating Temperature
114 Degrees F
Free Air Flow Rate @ Maximum Pressure
47.3 cfm
Control Type
Automatic On/Off
Speed Type
Fixed
Pump Type
Rotary Screw
Enclosure Type
Open Dripproof
Standards
UL Listed

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 47.3 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 575V AC, Air Dryer Included No, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Oil Flooded, Current Rating 16.5 A, Frequency 60 Hz, Maximum Speed 5,700 RPM, Duty Cycle Continuous, Maximum Operating Temperature 114 Degrees F, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.