Shop INGERSOLL-RAND
See all product information
Create Account
Rotary Vane Air Motor, Non-Reversible, 0.6 hp
- Mfr # 2312717
- Zoro # G908669788
product price:Â
$
1,831.99
/ea
Free Shipping & Returns
Key Features
HP
0.6 hp
Fits Brand
Ingersoll Rand
Free Speed
19,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2312717
- Zoro #
- G908669788
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Rotary Vane Air Motor
- HP
- 0.6 hp
- Fits Brand
- Ingersoll Rand
- Free Speed
- 19,000 rpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.