Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sand Rammer, Benchtop, 1/4 in, NPT

  • Mfr # 130A1M

  • Zoro # G5119173


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Weight Class
11 Pound
Piston Stroke
2 1/2 in
Piston Bore
1 in
Blows per Minute
870
CFM @ Full Load
14.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130A1M
Zoro #
G5119173
UPC #
663023081519
Country of Origin
China

Dimensions

Min. Hose Size
3/8 in
Hole Dia.
2 1/2 in
Overall Length
21 1/2 in
Air Inlet Size
NPT
Minimum Hose Size
3/8 in
Piston Stroke Length
2 1/2 in
Butt Diameter
2 1/2 in
Hole Diameter
2 1/2 in
Piston Bore Size
1 in

Details

Item
Bench Sand Rammer
Weight Class
11 Pound
Piston Stroke
2 1/2 in
Piston Bore
1 in
Blows per Minute
870
CFM @ Full Load
14.0
Required Pressure
90 psi
Air Inlet
1/4 in
Features
Built In Muffler, Optional Front End Butts Available, Round Piston Rod, Time Tested Valve Design
Handle Type
Straight
Retainer Type
Latch
Sound Level
82.2 dBA
Product Type
Sand Rammer
Air Inlet Type
1/4 in NPT Female
Standards
ISO 15744, ISO 28927
Duty
Heavy
Air Inlet Gender
Female
Maximum Blows per Minute
870 bpm
Tool Weight
12 lb
Sand Rammer Style
Benchtop
Series
130A1M Series
Air Consumption
14 cfm

Description

Sand Rammer, Hole Diameter 2 1/2 in, Piston Bore Size 1 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 870 bpm, Butt Diameter 2 1/2 in, Tool Weight 11.5 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 14 cfm, Air Inlet Type NPT, Duty Heavy, Handle Type Straight, Minimum Hose Size 3/8 in, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Benchtop, Series 130A1M Series, Sound Level 82.2 dBA, Standards ISO 15744, ISO 28927

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.