Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sand Rammer, Floor, 1/4 in, NPT

  • Mfr # 241A1M

  • Zoro # G5119167


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Weight Class
27 Pound
Piston Stroke
4 in
Piston Bore
1 5/16 in
Blows per Minute
1,590
CFM @ Full Load
29.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241A1M
Zoro #
G5119167
UPC #
663023105185
Country of Origin
China

Dimensions

Overall Length
52 3/4 in
Hole Dia.
3 in
Min. Hose Size
3/8 in
Air Inlet Size
NPT
Piston Bore Size
1 5/16 in
Piston Stroke Length
4 in
Hole Diameter
3 in
Minimum Hose Size
3/8 in
Butt Diameter
3 in

Details

Item
Floor Sand Rammer
Weight Class
27 Pound
Piston Stroke
4 in
Piston Bore
1 5/16 in
Blows per Minute
1,590
CFM @ Full Load
29.0
Required Pressure
90 psi
Air Inlet
1/4 in
Features
Front End Seal, Optional Front End Butts Available, Time Tested Valve Design
Handle Type
Straight
Retainer Type
Latch
Air Consumption
29 cfm
Duty
Heavy
Sand Rammer Style
Floor
Sound Level
92.3 dBA
Air Inlet Gender
Female
Tool Weight
27 lb
Series
241A1M Series
Maximum Blows per Minute
1,590 bpm
Air Inlet Type
1/4 in NPT Female
Standards
ISO 15744, ISO 28927
Product Type
Sand Rammer

Description

Sand Rammer, Hole Diameter 3 in, Piston Bore Size 1 5/16 in, Piston Stroke Length 4 in, Maximum Blows per Minute 1,590 bpm, Butt Diameter 3 in, Tool Weight 26.8 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 29 cfm, Air Inlet Type NPT, Duty Heavy, Handle Type Straight, Minimum Hose Size 3/8 in, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Floor, Series 241A1M Series, Sound Level 92.3 dBA, Standards ISO 15744, ISO 28927

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.