Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SANDER FINISH RANDOM ORBIT

  • Mfr # IRT4152

  • Zoro # G407818823


product price: $279.99
/ea
Free Shipping & Returns

Key Features

HP
0.2
Pad Face Type
Vinyl
Orbit Dia.
11749
Average CFM @ 15 Second Run Time
15.5
Vacuum/Non-Vacuum
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT4152
Zoro #
G407818823
UPC #
-
Country of Origin
China

Dimensions

Orbit Dia.
11749
Overall Length
7.48
Min. Hose Size
45428

Details

Item
Random Orbital Sander
HP
0.2
Pad Face Type
Vinyl
Average CFM @ 15 Second Run Time
15.5
Vacuum/Non-Vacuum
Vacuum
Free Speed
12000
Exhaust Type
Rear
Series
4151
Features
This random orbital air sander can connect to a number of central or portable vacuum system.; Whether you drop it or use it in harsh conditions, this sander can withstand it.; Equipped with a 12,000 RPM motor with a 3/16-inch orbit, this sander always has a swirl-free finish.
Max Free Speed (rpm)
12000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.