Zoro Homepage

Screwdriver, 1800 RPM, 20 V DC

  • Mfr # D3411-K22

  • Zoro # G314703106


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(2) 2.5 Ah Batteries, Dual Voltage Charger, Screwdriver
Series
IQV20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3411-K22
Zoro #
G314703106
UPC #
0663023172859
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
5 in

Details

Item
Screwdriver
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
(2) 2.5 Ah Batteries, Dual Voltage Charger, Screwdriver
Series
IQV20
Features
Impact-Resistant, IPX6 Rated Protection, Operates at the Peak of Power in any Demanding Application, Quick Change All-Metal Chuck Grips Bits, Weighs Less than 2.7 lbs
Max. Torque
450 in lb
Battery Model No.
BL2012
Screwdriver Type
Metal Fastening Screwdriver
Power Source
Cordless
Clutch Style
18-Position, Depth
Number of Clutch Settings
18
Battery Capacity
(2) 2.5 Ah
Charger Included
Yes
Brushless Motor
Yes
Hex Bit
1/4 in
Number of Batteries Included
2
Tool Weight
1.76 lb
Reversible
Reversible
Throttle Type
Trigger
Free Speed
1,800 RPM
Charger
BC1121
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Speed Settings
2
Built-In Light
Yes
Variable Speed
Yes
Built-In Light Type
Individual Light(s)
Battery Type
Tabbed
Speed Control
Variable
Tool Series
IQV20(TM)
Motor Type
Brushless
Battery Series
IQV20(TM)
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL2012
Charger Manufacturing Model Number
BC1121
Number of Chargers Included
1
Product Type
Metal Fastening Screwdriver
No Load Speed
1,800 RPM
Includes Battery
Battery Included
Torque - Maximum
450 ft-lb

Description

Screwdriver, Chuck Size 1/4 in, Voltage 20 V DC, Max. Torque 450 in lb, Clutch Style 18-Position, Depth, Series IQV20, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 2.5 Ah, Features Impact-Resistant, IPX6 Rated Protection, Operates at the Peak of Power in any Demanding Application, Quick Change All-Metal Chuck Grips Bits, Weighs Less than 2.7 lbs, Tool Weight 1.76 lb, Includes (2) 2.5 Ah Batteries, Dual Voltage Charger, Screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.