Zoro Homepage

Screwdriver, 1800 RPM, 20 V DC

  • Mfr # D3411

  • Zoro # G614703110


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
IQV20
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3411
Zoro #
G614703110
UPC #
0663023172842
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Overall Length
5 in

Details

Item
Screwdriver
Voltage
20 V DC
Handle Type
Pistol Grip
Series
IQV20
Features
Impact-Resistant, IPX6 Rated Protection, Operates at the Peak of Power in any Demanding Application, Quick Change All-Metal Chuck Grips Bits, Weighs Less than 2.7 lbs
Clutch Style
18-Position, Depth
Max. Torque
450 in lb
Number of Speed Settings
2
Reversible
Reversible
Built-In Light
Yes
Tool Weight
1.76 lb
Hex Bit
1/4 in
Cordless Tool Kit Contents
Bare Tool
Screwdriver Type
Metal Fastening Screwdriver
Number of Clutch Settings
18
Throttle Type
Trigger
Power Source
Cordless
Variable Speed
Yes
Free Speed
1,800 RPM
Brushless Motor
Yes
Built-In Light Type
Individual Light(s)
Torque - Maximum
450 ft-lb
No Load Speed
1,800 RPM
Battery Platform
IQV20(TM)
Battery Series
IQV20(TM)
Battery Type
Tabbed
Tool Series
IQV20(TM)
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Speed Control
Variable
Product Type
Metal Fastening Screwdriver
Number of Batteries Included
0
Motor Type
Brushless

Description

Screwdriver, Chuck Size 1/4 in, Voltage 20 V DC, Max. Torque 450 in lb, Clutch Style 18-Position, Depth, Series IQV20, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Impact-Resistant, IPX6 Rated Protection, Operates at the Peak of Power in any Demanding Application, Quick Change All-Metal Chuck Grips Bits, Weighs Less than 2.7 lbs, Tool Weight 1.76 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.