Zoro Homepage

Scroll Compressor, 15 hp Output Power

  • Mfr # WS11T-A145-E-230-3-6

  • Zoro # G909197594


product price: $40,361.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.

Key Features

Phase
3 Phase
Number of Pumps
3
Pump Type
Scroll
Series
W Series
Lubrication Type
Oil Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS11T-A145-E-230-3-6
Zoro #
G909197594
UPC #
678384646284
Country of Origin
United States

Dimensions

Outlet Size
1 1/2 in

Details

Phase
3 Phase
Item
Scroll Compressor
Number of Pumps
3
Pump Type
Scroll
Series
W Series
Lubrication Type
Oil Free
Maximum Operating Pressure
145 psig
Output Power
15 hp
Duty Cycle
Continuous
Insulation Class
F
Air Tank Style
Tankless
Input Voltage
230V AC
Current Rating
35.4 A
Speed Type
Fixed
Sound Level
69 dB
Enclosure Type
Totally Enclosed Fan-Cooled
Outlet Gender
Female
Number of Stages
1
Free Air Flow Rate @ 100 psi
41.1 cfm
Frequency
60 Hz

Description

Scroll Compressor, 3 Phase Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.