Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scroll Compressor, 5 hp Output Power

  • Mfr # WS4S-A145-E-230-3-60

  • Zoro # G409197599


product price: $16,025.99
/ea
Additional $455.00 delivery surcharge applies per item.
See details

Key Features

Phase
3 Phase
Output Power
5 hp
Maximum Operating Pressure
145 psig
Series
W Series
Number of Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4S-A145-E-230-3-60
Zoro #
G409197599
UPC #
678384644686
Country of Origin
United States

Dimensions

Outlet Size
3/4 in

Details

Phase
3 Phase
Item
Scroll Compressor
Output Power
5 hp
Maximum Operating Pressure
145 psig
Series
W Series
Number of Pumps
1
Drain Type
Manual
Lubrication Type
Oil Free
Pump Type
Scroll
Current Rating
11.8 A
Enclosure Type
Totally Enclosed Fan-Cooled
Sound Level
64 dB
Duty Cycle
Continuous
Number of Stages
1
Insulation Class
F
Speed Type
Fixed
Outlet Gender
Female
Free Air Flow Rate @ 100 psi
13.7 cfm
Air Tank Style
Tankless
Input Voltage
230V AC
Frequency
60 Hz

Description

Scroll Compressor, 3 Phase Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.