Zoro Homepage

Scroll Compressor, 5 hp Output Power

  • Mfr # WS4S-A145-E80H-230-3-60:

  • Zoro # G709197619


product price: $21,051.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Phase
3 Phase
Series
W Series
Lubrication Type
Oil Free
Drain Type
Manual
Pump Type
Scroll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4S-A145-E80H-230-3-60:
Zoro #
G709197619
UPC #
678384645164
Country of Origin
United States

Dimensions

Air Tank Size
80 gal
Outlet Size
3/4 in

Details

Phase
3 Phase
Item
Scroll Compressor
Series
W Series
Lubrication Type
Oil Free
Drain Type
Manual
Pump Type
Scroll
Number of Pumps
1
Output Power
5 hp
Maximum Operating Pressure
145 psig
Current Rating
11.8 A
Speed Type
Fixed
Free Air Flow Rate @ 100 psi
15 cfm
Outlet Gender
Female
Air Tank Style
Horizontal
Duty Cycle
Continuous
Enclosure Type
Totally Enclosed Fan-Cooled
Number of Stages
1
Insulation Class
F
Sound Level
64 dB
Input Voltage
230V AC
Frequency
60 Hz

Description

Scroll Compressor, 3 Phase Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.