Scroll Compressor, 7-1/2 hp Output Power
Mfr # WS5.5S-A145-E120H-460-3-60
Zoro # G409197582
product price: $25,882.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
Key Features
Phase
3 Phase
Lubrication Type
Oil Free
Drain Type
Manual
Series
W Series
Pump Type
Scroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS5.5S-A145-E120H-460-3-60
Zoro #
G409197582
UPC #
678384642200
Country of Origin
United States
Dimensions
Air Tank Size
120 gal
Outlet Size
3/4 in
Details
Phase
3 Phase
Item
Scroll Compressor
Lubrication Type
Oil Free
Drain Type
Manual
Series
W Series
Pump Type
Scroll
Output Power
7 1/2 hp
Number of Pumps
1
Maximum Operating Pressure
145 psig
Number of Stages
1
Speed Type
Fixed
Sound Level
69 dB
Duty Cycle
Continuous
Insulation Class
F
Enclosure Type
Totally Enclosed Fan-Cooled
Current Rating
8.7 A
Free Air Flow Rate @ 100 psi
22.3 cfm
Input Voltage
460V AC
Outlet Gender
Female
Air Tank Style
Horizontal
Frequency
60 Hz
Description
Scroll Compressor, 3 Phase Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.