Separator Element, For 50-60 HP
Mfr # 39863840
Zoro # G1369776
product price: $640.99
/ea
Free Shipping & Returns
Key Features
For Use With
50 and 60 hp Compressors
Type
Rotary Screw
Includes
O-Ring, Separator Element
Product Type
Rotary Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39863840
Zoro #
G1369776
UPC #
663023044927
Country of Origin
Turkey
Details
Item
Separator Element
For Use With
50 and 60 hp Compressors
Type
Rotary Screw
Includes
O-Ring, Separator Element
Product Type
Rotary Screw
Description
Separator Element, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Rotary Screw, Compatible with Manufacturer Part Number Not Applicable, Compatible with Series Not Applicable, Compatible with Brand Not Applicable, Includes O-Ring, Separator Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.