Service part
- Mfr # RX1-629
- Zoro # G223388807
product price:Â
$
14.99
/ea
Key Features
For Use With
5L and 5RL Series Air Drill, Screwdriver and Angle Wrench, Ingersoll Rand 1RA or 1RL Screwdriver Models Ending in C1 or C3, QA4-4Q4-M807 QE4 Series Angle Wrench and Nutrunner
Compatible Manufacturer Part Number
QA4-4Q4-M807
Container Size
9/64 in
Includes
(1) ball
Size
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX1-629
- Zoro #
- G223388807
- UPC #
- 0663023084794
- Country of Origin
- United States
- Item
- Service part
- For Use With
- 5L and 5RL Series Air Drill, Screwdriver and Angle Wrench, Ingersoll Rand 1RA or 1RL Screwdriver Models Ending in C1 or C3, QA4-4Q4-M807 QE4 Series Angle Wrench and Nutrunner
- Compatible Manufacturer Part Number
- QA4-4Q4-M807
- Includes
- (1) ball
Dimensions
- Container Size
- 9/64 in
- Size
- 9/64 in
Description
Service part, Container Size 9/64 in, Includes (1) ball, For Use With 5L and 5RL Series Air Drill, Screwdriver and Angle Wrench, Ingersoll Rand 1RA or 1RL Screwdriver Models Ending in C1 or C3, QA4-4Q4-M807 QE4 Series Angle Wrench and Nutrunner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.