Small Cycling Refrigerated Air Dryer

  • Mfr # 47877386001

  • Zoro # G422586714


product price: $5,799.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47877386001
Zoro #
G422586714
UPC #
850079610866
Country of Origin
United States

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 75 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type FPT, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 0.94 kW, Dew Point 39 Degrees F, Series D-EC, Cycling Type Cycling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.