Zoro Homepage

Small Portable Gas Driven Air Compressor Wheelbarrow 5.5 Hp

  • Mfr # 49813009

  • Zoro # G416040086


product price: $2,153.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Type
Wheelbarrow
Overall Height
26 in
Overall Width
18 in
HP
5.5 HP
Max. Pressure - Air Compressor
135 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49813009
Zoro #
G416040086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Width
18 in
Tank Size - Air Compressor
8 gal
Overall Length
43 in

Details

Tank Type
Wheelbarrow
HP
5.5 HP
Max. Pressure - Air Compressor
135 PSI
Item - Air Compressor
Screw Air Compressor
Lubrication Type
Oil
Number of Stages - Air Compressor
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.