Zoro Homepage

Small Reciprocating Compressors

  • Mfr # SS3J5.5GK-WB

  • Zoro # G205971461


product price: $1,634.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Outlet Type
NPT
Pump Type
Reciprocating
Valve Type
Reed
Minimum Operating Temperature
20 Degrees F
Free Air Flow Rate
11.8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3J5.5GK-WB
Zoro #
G205971461
UPC #
678384680011
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
18 in
Overall Height
30.7 in
Outlet Size
1/4 in
Air Tank Size
8 gal
Inlet Size
1/2 in

Details

Item
Small Reciprocating Compressor
Outlet Type
NPT
Pump Type
Reciprocating
Valve Type
Reed
Minimum Operating Temperature
20 Degrees F
Free Air Flow Rate
11.8 cfm
Maximum Operating Pressure
135 psig
Engine Output Power
5.5 hp
Series
SS3
Engine Oil Capacity
0.6 L
Pump Oil Capacity
0.5 L
Inlet Type
NPT
Weight
175 lb
Starter Type
Recoil
Engine Cooling
Air-Cooled
Average Pump Life
5,000 hr
Maximum Speed
1,250 RPM
Outlet Gender
Male
Maximum Operating Temperature
120 Degrees F
Low Oil Shutdown
Yes
Duty Cycle
Continuous
Lubrication Type
Synthetic Lubricant
Air Tank Style
Twin Tank
Inlet Gender
Male
Number of Stages
1
Engine Displacement
177 cc
Engine Brand
Kohler
Cylinder Material
Cast Iron
Includes
(2) Quick Disconnects, Pressure Switch, Regulator and Gauge, Twin 8 Gallon Capacity Tanks
Free Air Flow Rate @ Maximum Pressure
10.7 cfm
Valve Material
Stainless Steel
Fuel Type
Gasoline
Sound Level
87.5 dBA

Description

Small Reciprocating Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Kohler, Free Air Flow Rate 11.8 cfm, Free Air Flow Rate @ Maximum Pressure 10.7 cfm, Maximum Operating Pressure 135 psig, Air Tank Size 8 gal, Air Tank Style Twin Tank, Starter Type Recoil, Sound Level 87.5 dBA, Pump Type Reciprocating, Maximum Speed 1,250 RPM, Duty Cycle Continuous, Average Pump Life 5,000 hr, Lubrication Type Synthetic Lubricant, Pump Oil Capacity 0.5 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.