Socket Retainer Spring, 0.5 in L
Mfr # 2135-425
Zoro # G302670618
product price: $7.25
/eaKey Features
For Use With
1/2 in Impact Wrenches
Number of Pieces
1
Overall Length
1/2 in
Drive Size
1/2 in
Application
Bolt work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2135-425
Zoro #
G302670618
UPC #
00663023050065
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Drive Size
1/2 in
Details
Item
Socket Retainer Spring
For Use With
1/2 in Impact Wrenches
Number of Pieces
1
Application
Bolt work
Product Type
Socket Retainer Spring
Compatible Product Type
1/2 in Impact Wrench
Compatible Brand
Ingersoll Rand
Description
Socket Retainer Spring, For Use With 1/2 in Impact Wrenches, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.