Shop INGERSOLL-RAND
Create Account
Spray Gun, 0.05 in Nozzle, Gravity Feed Throttle, 11 cfm Air, 60 psi Air
- Mfr # 210G
- Zoro # G425011787
product price:Â
$
176.99
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
- 210G
- Zoro #
- G425011787
- UPC #
- 663023017402
- Country of Origin
- Taiwan, Province of China
Description
Adjustable fluid, air and spray pattern controls. Works in a variety of applications, from automotive refinishing to deck and fence work. Required force is 11 cfm and operating pressure is 50 psi. Includes one nozzle (size 1.4 mm) and one 20 1/4 oz plastic paint cup.