Zoro Homepage

Spr"g, 0.956" x 0.416" x 0.0355"

  • Mfr # 116-11

  • Zoro # G902666790


product price: $9.65
/ea

Key Features

For Use With
115, 116, 117 Series Air Percussive Hammer
Size
0.956 x 0.416 x 0.0355 in
Material
Steel
Includes
Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-11
Zoro #
G902666790
UPC #
00663023041315
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.956 x 0.416 x 0.0355 in

Details

Item
Spring
For Use With
115, 116, 117 Series Air Percussive Hammer
Material
Steel
Includes
Spring

Description

Spring, Size 0.956 x 0.416 x 0.0355 in, Steel, Includes Spring, For Use With 115, 116, 117 Series Air Percussive Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.