Zoro Homepage

Spr"g Kit, 3.125" x 3" x 0.25"

  • Mfr # 1105-SK

  • Zoro # G702666815


product price: $8.15
/ea

Key Features

For Use With
105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Size
3.125 in x 3 in x 0.25 in
Material
Steel
Includes
(3) Friction Pins, (3) Friction Springs, Retaining Ring
Overall Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105-SK
Zoro #
G702666815
UPC #
00663023098203
Country of Origin
China

Dimensions

Size
3.125 in x 3 in x 0.25 in
Overall Length
3 1/8 in
Overall Height
1/4 in
Overall Width
3 in

Details

Item
Spring Kit
For Use With
105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Material
Steel
Includes
(3) Friction Pins, (3) Friction Springs, Retaining Ring
Compatible Product Type
Air Ratchet Wrench
Compatible Manufacturer Part Number
1105MAX-D2, 1105MAX-D3
Product Type
Spring Kit

Description

Spring Kit, For Use With 105-D2, 105-D3, 105-L2, Air Ratchet Wrench, Includes (3) Friction Pins, (3) Friction Springs, Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.