Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Retainer, 0.401 In. Shank

  • Mfr # 115-183

  • Zoro # G4483787


product price: $9.09
/ea

Key Features

Fits
Ingersoll Rand
Shank Size
0.401 in
Style
Standard
For Use With
0.401 in Shank Pneumatic Hammer
Compatible Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-183
Zoro #
G4483787
UPC #
663023038674
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
0.401 in

Details

Fits
Ingersoll Rand
Style
Standard
Item
Spring Retainer
For Use With
0.401 in Shank Pneumatic Hammer
Compatible Shank Shape
Round
Retainer Type
Spring
Chuck Style
Round
Series
115; 116; 117
Tool Compatibility
115; 116; 117
Retainer Style
Standard
Number of Pieces
1

Description

Spring Retainer, Retainer Type Spring, Retainer Style Standard, Shank Size 0.401 in, Chuck Style Round, Compatible Shank Shape Round, For Use With 0.401 in Shank Pneumatic Hammer, Tool Compatibility 115; 116; 117, Series 115; 116; 117, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.