Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Start-Up Kit, 8.5x6.5x9", 2 pcs.

  • Mfr # 47768860001

  • Zoro # G410070430


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ingersoll Rand Reciprocrating Compressor
Type
Start-Up Kit
Overall Width
6.5 in
Overall Height
9 in
Includes
(1) Element Filter, (2) 1 Liter Lubricant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47768860001
Zoro #
G410070430
UPC #
663023169279
Country of Origin
United States

Dimensions

Overall Width
6.5 in
Overall Height
9 in
Overall Length
8.5 in

Details

Item
Start-Up Kit
For Use With
Ingersoll Rand Reciprocrating Compressor
Type
Start-Up Kit
Includes
(1) Element Filter, (2) 1 Liter Lubricant
Compatible Manufacturer Part Number
Compatible with Brand
Ingersoll Rand
Number of Pieces
2
Compatible Series
2340, 2475, 2475 GAS Honda & Kohler

Description

Start-Up Kit, Compatible with Brand Ingersoll Rand, Type Start-Up Kit, Compatible Manufacturer Part Number 2340L5-V-230/1, 2340L5-V-230/3, 2340L5-V-460/3, 2340N5-V-230/1, 2340N5-V-230/3, 2340N5-V-460/3, 2475F13GH, 2475F14G, 2475N5-P-200-3, 2475N5-P-230-1, 2475N5-P-230/3, 2475N7.5-P-200/3, 2475N7.5-P-230-1, 2475N7.5-P-230/3, 2475N7.5-P-460/3, 2475N7.5-V-200/3, 2475N7.5-V-230/1, 2475N7.5-V-230/3, 2475N7.5-V-460/3, 2475X13GH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.