Zoro Homepage

Start-Up Kit, 8.5x7x9.5", 2 pcs.

  • Mfr # 47768862001

  • Zoro # G210070265


product price: $59.79
/ea

Key Features

For Use With
Ingersoll Rand Reciprocrating Compressor
Type
Start-Up Kit
Includes
(1) 1L All Season Select, (1) Air Filter Element
Overall Width
7 in
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47768862001
Zoro #
G210070265
UPC #
663023169255
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Height
9.5 in
Overall Length
8.5 in

Details

Item
Start-Up Kit
For Use With
Ingersoll Rand Reciprocrating Compressor
Type
Start-Up Kit
Includes
(1) 1L All Season Select, (1) Air Filter Element
Compatible Manufacturer Part Number
SS3J5.5GH-WB, SS3J5.5GK-WB, SS3L3
Number of Pieces
2
Compatible Series
SS3, SS3 GAS
Compatible with Brand
Ingersoll Rand

Description

Start-Up Kit, Compatible with Brand Ingersoll Rand, Type Start-Up Kit, Compatible Manufacturer Part Number SS3J5.5GH-WB, SS3J5.5GK-WB, SS3L3, Compatible Grainger Part Number 4YW08, 4YW09, 795CP6, For Use With Ingersoll Rand Reciprocrating Compressor, Compatible Series SS3, SS3 GAS, Number of Pieces 2, Includes (1) 1L All Season Select, (1) Air Filter Element, Overall Length 8.5 in, Overall Width 7 in, Overall Height 9.5 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.