Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Start-Up Kit, 9x6.75x9.25", 2 pcs.

  • Mfr # 47768859001

  • Zoro # G010070427


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ingersoll Rand Reciprocrating Compressor
Type
Start-Up Kit
Overall Width
6.75 in
Overall Height
9.25 in
Includes
(1) Element Filter, (3) 1 Liter Lubricant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47768859001
Zoro #
G010070427
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6.75 in
Overall Height
9.25 in
Overall Length
9 in

Details

Item
Start-Up Kit
For Use With
Ingersoll Rand Reciprocrating Compressor
Type
Start-Up Kit
Includes
(1) Element Filter, (3) 1 Liter Lubricant
Compatible Manufacturer Part Number
2545E10-P-200-3, 2545E10-P-230/3, 2545E10-P-460/3, 2545E10-V-230/3, 2545E10-V-460/3, 2545K10-P-230/3, 2545K10-P-460/3, 2545K10-V-200/3, 2545K10-V-230/3, 2545K10-V-460/3, 7100E15-P-230/3, 7100E15-P-460/3, 7100E15-V-200/3, 7100E15-V-230/3
Number of Pieces
2
Compatible Series
2545, 7100
Compatible with Brand
Ingersoll Rand

Description

Start-Up Kit, Compatible with Brand Ingersoll Rand, Type Start-Up Kit, Compatible Manufacturer Part Number 2545E10-P-200-3, 2545E10-P-230/3, 2545E10-P-460/3, 2545E10-V-230/3, 2545E10-V-460/3, 2545K10-P-230/3, 2545K10-P-460/3, 2545K10-V-200/3, 2545K10-V-230/3, 2545K10-V-460/3, 7100E15-P-230/3, 7100E15-P-460/3, 7100E15-V-200/3, 7100E15-V-230/3, Compatible Grainger Part Number 16V892, 16V893, 16V894, 16V895, 16V896, 16V897, 1WF63, 1WF64, 1WF65, 3FRU6, 4MJ04, 4MJ05, 4R774, 4R778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.