Zoro Homepage

Start up Kit for Compressor, Air Filter

  • Mfr # EXT WARRANTY KIT - 447P

  • Zoro # G903614875


product price: $521.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Compressors
Type
Air Filter
Includes
(1) Gasket Kit, (10) Air Filters, (10) Season Select Lubricant Quart, (2) Valve Repair Kit, (4) Vibration Pads, (5) O-Rings
Number of Pieces
32
Compatible Series
447
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT WARRANTY KIT - 447P
Zoro #
G903614875
UPC #
663023167404
Country of Origin
United States

Dimensions

Overall Height
11.875 in
Overall Width
14.25 in
Overall Length
16.75 in

Details

Item
Warranty Kit
For Use With
Air Compressors
Type
Air Filter
Includes
(1) Gasket Kit, (10) Air Filters, (10) Season Select Lubricant Quart, (2) Valve Repair Kit, (4) Vibration Pads, (5) O-Rings
Number of Pieces
32
Compatible Series
447
Compatible Manufacturer Part Number
447-533-IR
Compatible with Brand
Ingersoll-Rand
Series
447

Description

Warranty Kit, Compatible with Brand Ingersoll-Rand, Type Air Filter, Compatible Manufacturer Part Number 447-533-IR, Compatible Grainger Part Number Not Applicable, For Use With Air Compressors, Compatible Series 447, Number of Pieces 32, Includes (1) Gasket Kit, (10) Air Filters, (10) Season Select Lubricant Quart, (2) Valve Repair Kit, (4) Vibration Pads, (5) O-Rings, Overall Length 16.75 in, Overall Width 14.25 in, Overall Height 11.875 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.