Zoro Homepage

Start up Kit for Compressor, Air Filter

  • Mfr # START-UP KIT - 247P

  • Zoro # G903614806


product price: $180.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Compressors
Type
Air Filter
Compatible Manufacturer Part Number
247-510-IR
Number of Pieces
7
Compatible Series
247
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
START-UP KIT - 247P
Zoro #
G903614806
UPC #
663023167374
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Overall Width
9.7 in
Overall Length
14.4 in

Details

Item
Start Up Kit
For Use With
Air Compressors
Type
Air Filter
Compatible Manufacturer Part Number
247-510-IR
Number of Pieces
7
Compatible Series
247
Compatible with Brand
Ingersoll-Rand
Includes
(1) O-Ring, (2) Air Filters, (4) Season Select Lubricant Quart
Series
247

Description

Start Up Kit, Compatible with Brand Ingersoll-Rand, Type Air Filter, Compatible Manufacturer Part Number 247-510-IR, Compatible Grainger Part Number Not Applicable, For Use With Air Compressors, Compatible Series 247, Number of Pieces 7, Includes (1) O-Ring, (2) Air Filters, (4) Season Select Lubricant Quart, Overall Length 14.4 in, Overall Width 9.7 in, Overall Height 9.5 in, Standards Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.