Start Up Kit, Oil-Lube Compressor, 135 psi

  • Mfr # SS3J5.5GK-WB Start Up Kit

  • Zoro # G106878951


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Oil-Lube Compressor
Includes
Pressure Switch, Regulator and Gauge, Twin 8 Gallon Capacity Tanks, Two Quick Disconnects to Power Multiple Tools
Maximum Operating Pressure
135 psi
Overall Length
43 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3J5.5GK-WB Start Up Kit
Zoro #
G106878951
UPC #
678384760010
Country of Origin
United States

Dimensions

Overall Length
43 in
Overall Width
18 in
Overall Height
26 in

Details

Item
Start Up Kit
Type
Oil-Lube Compressor
Includes
Pressure Switch, Regulator and Gauge, Twin 8 Gallon Capacity Tanks, Two Quick Disconnects to Power Multiple Tools
Maximum Operating Pressure
135 psi
Number of Pieces
8
Compatible Manufacturer Part Number
47623368001
For Use With
Gas Kohler Compressor
Compatible with Brand
Ingersoll-Rand

Description

Start Up Kit, Compatible with Brand Ingersoll-Rand, Type Oil-Lube Compressor, Compatible Manufacturer Part Number 47623368001, Compatible Grainger Part Number 795CP6, For Use With Gas Kohler Compressor, Compatible Series Not Applicable, Number of Pieces 8, Includes Pressure Switch, Regulator and Gauge, Twin 8 Gallon Capacity Tanks, Two Quick Disconnects to Power Multiple Tools, Overall Length 43 in, Overall Width 18 in, Overall Height 26 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.