This item is Discontinued.

Ingersoll-Rand Straight Air Die Grinder, 0.5 HP 409

This item is Discontinued.

Ingersoll-Rand

Straight Air Die Grinder, 0.5 HP (Discontinued)

Mfr # 409
Zoro # G9415940
UPC # 663023114378
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
409
Zoro #
G9415940
UPC #
663023114378
Country of Origin
China

Dimensions

Overall Length
5 7/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in; 6mm

Details

Item
Straight Air Die Grinder,0.5 HP
Air Inlet
1/4 in
Handle Material
aluminum
Grinder Orientation
Straight
Vibration Level
6.4 m/sq sec
Tool Weight
1.2 lb
Horsepower
0.5 hp
Power Source
Air Powered
Features
Lightweight and Ergonomic
Switch Type
Lever
Max. Speed
27,000 RPM
Safety Features
Safety Lock Lever
Lock-On Switch
Yes
Application
Weld Cleaning; Deburring; Porting; Smoothing Sharp Edges
Exhaust Location
Front
Lock-Off Switch
Yes

Description

Straight Air Die Grinder,0.5 HP, Horsepower 0.5 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Max. Speed 27,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lock Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.