Shop INGERSOLL-RAND

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp

  • Mfr # 5108MAX
  • Zoro # G4863056

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5108MAX
Zoro #
G4863056
UPC #
663023106151
Country of Origin
India

Dimensions

Overall Length
6 1/2 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 1/2 in
Length
6 1/2 in
Fits Chest Size
Ergonomic Body, Lightweight, Lock-out Levers

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Includes
(3) Wrenches, 6mm Collet, Piped Away Exhaust Kit, Service Clamp Block
Average CFM @ 15 Second Run Time
6.0
Collet
1/4 in
Grinder Orientation
Straight
Handle Material
Composite
Variable Speed
No
Bearing Type
Ball
CFM @ Full Load
25.0
Housing Material
Composite
Duty
Heavy Duty
Throttle
Lever
Tool Weight
1.02 lb
Air Consumption
6 cfm
Vibration Level
1.8 m/sq sec
Tether Style
Not Tether Capable
Features
Ergonomic Body, Lightweight, Lock-out Levers
Standards
ISO 28927, ISO15744
Application
Vehicle Repair
Safety Features
Lock-out Lever, Lock-Off Switch, Lock-On Switch
Grip Style
Barrel Grip
Lock-On Switch
Yes
Switch Location
Bottom
Air Pressure
90 psi
Air Inlet Type
NPT
Tool Style
Straight
Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Minimum Speed
25,000 RPM
Power Source
Air Powered
Exhaust Location
Rear
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Switch Type
Safety Lever
Series
MAX Series
Frequency of Use
Maintenance to Light Production
Tool Life
Ultra Durable
Tool Series
MAX
Speed - Minimum
25,000 RPM
Speed - Maximum
25,000 RPM
Robot Mounting Components Included
Tool Only
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (3) Wrenches, 6mm Collet, Piped Away Exhaust Kit, Service Clamp Block, Grip Style Barrel Grip, Safety Features Lock-out Lever, Lock-Off Switch, Lock-On Switch, Switch Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.